Zoro Homepage

Modern White Large Floor Vase - 29 Inch

  • Mfr # QI003159S

  • Zoro # G204102095


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Magnesium Oxide
Length
8
Depth
8
Height
29.5
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003159S
Zoro #
G204102095
UPC #
651355230118
Country of Origin
China

Dimensions

Length
8
Depth
8
Height
29.5
Width
10

Details

Material
Magnesium Oxide
Color
White
Weight
7

Description

Upgrade your home to a luxury status with this Uniquewise Tall Modern Floor Vase. Designed with a decorative modern silhouette, the vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall, wispy grass. Composed of magnesium oxide, a durable yet lightweight composite material that will last for years to come. The vase's minimalist white color will brighten up any room, whether its your entryway, dining room, living room, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.