Roman Style Ancient Pointed Amphora Vase on Metal Tripod Stand

  • Mfr # QI003859

  • Zoro # G104101990


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Width
13.75
Weight
8
Length
13.75
Height
32.25
Material
magnesium oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003859
Zoro #
G104101990
UPC #
651355238596
Country of Origin
China

Dimensions

Width
13.75
Length
13.75
Height
32.25
Depth
13.75

Details

Weight
8
Material
magnesium oxide
Color
White

Description

​​Welcome contemporary style into your home. This uniquely shaped vase will invite fresh vibes to any room placed for its sleek composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.