Set of 2 Decorative 20-inch Circle Mirror Featuring 2 Squares Shaped Gold Metal Frame -

  • Mfr # QI004580.2

  • Zoro # G915916998


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Material
Metal, Glass
Color
Gold
Width
15.75 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004580.2
Zoro #
G915916998
UPC #
651355242951
Country of Origin
China

Dimensions

Height
20 in
Width
15.75 in
Depth
0.5 in

Details

Material
Metal, Glass
Color
Gold
Item
Mirror
Packaging Type
Set of 2
Shape
Square

Description

Add the perfect finishing touch to your home decor with the Uniquewise Decorative Circle Mirror with 2 Squares Shaped Gold Metal Frame. Whether you place it in your entryway, office, living room, bedroom, or vanity, this mirror is sure to elevate the style quotient of any room. Its sturdy round metal frame adds a fresh and contemporary look that complements a variety of interior design styles. With its versatile size of 15.75 W x 0.5 D x 20 H, you can easily set up this mirror over your entryway console or fireplace mantel to add depth and dimension to your space. The unique circular shape with 2 squares creates an eye-catching focal point that draws attention and adds visual interest to any room. Installation is a breeze with the hooks on the back of the mirror, making it convenient and hassle-free to mount on your wall. To keep the mirror looking spotlessly clean, simply wipe it with a soft, dry cloth and standard glass cleaner, ensuring its pristine appearance for years to come. Upgrade your home decor with the Uniquewise Decorative Circle Mirror and enjoy the perfect blend of style and functionality. Its premium construction, modern design, and easy installation make it a must-have addition to any room in your home.


  • Perfectly sized at 15.75" W x 0.5" D x 20" H, this
  • With its compact dimensions, this mirror is easy t
  • The sleek and modern design of the gold metal fram
  • The unique circular shape with 2 squares adds a distinctive visual element to this mirror, making it a statement piece that draws attention and becomes a focal point in any room.
  • This decorative mirror is crafted with high-quality materials and expert craftsmanship, and comes with a convenient hook and screw for easy wall mounting, ensuring hassle-free installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.