Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Blue

  • Mfr # QI004157.BL

  • Zoro # G704102052


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Depth
7
Height
30
Material
Bamboo
Weight
3
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004157.BL
Zoro #
G704102052
UPC #
651355033597
Country of Origin
Viet Nam

Dimensions

Depth
7
Height
30
Width
7
Length
7

Details

Material
Bamboo
Weight
3
Color
Blue

Description

Elevate your home to luxurious heights with this modern floor vase, designed to exude sophistication and style. Standing tall at 30 inches with a sleek cylinder shape, this vase makes a bold statement in any room. Crafted from sturdy bamboo material, it ensures durability and longevity, becoming a timeless addition to your home decor. The modern design of this floor vase adds an elegant touch and a beautiful artistic element to your living space. Its versatile nature allows it to be displayed in various rooms such as the hallway, entryway, bedroom, dining room, or living room, seamlessly complementing any interior design style. This floor vase is not just a decorative piece; it's a statement of refined taste and elegance. Whether displayed on its own or filled with dried branches, silk flowers, or tall wispy grass, it captivates attention and brings a sense of luxury to your home decor. Upgrade your space with this exquisite floor vase and watch as it transforms your living environment to new levels of sophistication and beauty.


  • •Impressive Dimensions: Standing at 30 inches tall with a diameter of 7 inches, this floor vase becomes a prominent feature in any space, providing ample room for decorative arrangements.
  • •Modern Elegance: Featuring a sleek cylinder shape, this vase adds a touch of contemporary sophistication to your home decor, enhancing the aesthetic appeal of any room.
  • •Durable Bamboo Construction: Crafted from sturdy bamboo material, this vase ensures long-lasting durability, making it a timeless addition to your home decor collection.
  • •Versatile Use: Perfect for displaying dried or silk decorative flowers, this vase also stands beautifully on its own as a striking accent piece, elevating the ambiance of any space.
  • •Enhance Any Room: Whether placed in the hallway, entryway, bedroom, dining room, or living room, this floor vase adds a luxurious touch to your interior design, making it a versatile decorative piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.