Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Green

  • Mfr # QI004157.GN

  • Zoro # G104102065


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Height
30
Width
7
Material
Bamboo
Depth
7
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004157.GN
Zoro #
G104102065
UPC #
651355041578
Country of Origin
Viet Nam

Dimensions

Height
30
Width
7
Depth
7
Length
7

Details

Color
Green
Material
Bamboo
Weight
3

Description

Upgrade your home to a luxury status with this modern floor vase. It's unique sleek cylinder shape will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.