
Tall Floor Vases for Entryway, Elegant White Ceramic Tall Vase, 2PK
Mfr # QI004041.2
Zoro # G012221520
product price: $472.99
/pk 2, $236.50/eaKey Features
Width
10.5
Length
58.75
Material
Ceramic
Depth
10.5
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004041.2
Zoro #
G012221520
UPC #
651355241428
Country of Origin
China
Dimensions
Width
10.5
Length
58.75
Depth
10.5
Size
Set of 2
Details
Item
Vase
Material
Ceramic
Color
White
Description
Unique Set of 2 Tall Floor Vases for Entryway, Dining, or Living Room Decor, Elegant White Ceramic Tall Vase with Intricate Design, Contemporary Home Accent Piece, Modern Decorative Pottery
- •Transform your living space into a sanctuary of style and sophistication with our exquisite floor vase set. Crafted with meticulous attention to detail, each piece exudes a timeless elegance that instantly elevates the ambiance of any room. Whether placed in a prominent corner or as a centerpiece on your dining table, these vases command attention with their grand proportions and contemporary allure. Indulge in the luxury of choice as you select from two sizes to suit your design preferences. The larger vase stands tall and proud, commanding attention with its towering presence, while its smaller counterpart offers a more understated yet equally impactful charm. With dimensions meticulously crafted to perfection, these vases serve as focal points that effortlessly draw the eye and spark conversation. Beyond their striking appearance, our floor vase set boasts unparalleled versatility, making them ideal for a myriad of decorative purposes. Whether you opt for dried floral arrangements, silk blooms, or standalone accent pieces, these vases provide the perfect canvas to unleash your creativity. Simply insert your chosen decor elements and watch as these vases come to life, infusing your space with an air of sophistication and refinement. Moreover, the unique shape of our floor vase set adds a contemporary edge to your home decor, setting it apart from conventional designs. Its sleek lines and modern silhouette offer a refreshing departure from traditional vase styles, while its timeless elegance ensures lasting appeal that transcends fleeting trends.
- •Size: The large vase stands tall at 58.75 inches in height, 10.5 inches in depth, and an 10.5 inches in width the small measuring 8.5 inches in width, 8.5 inches in depth, and 42.5 inches in height
- •Shape: Embrace elegance with the unique shape of our floor vase set. Its sleek lines and modern silhouette redefine traditional vase designs, adding a touch of sophistication to any interior space
- •Decor: Elevate your home furnishing effortlessly with our floor vase set. These exquisite pieces serve as the perfect finishing touch, enhancing the aesthetic appeal of your living room, dining area, hallway, or any open art space
- •Use: Unleash your creativity and explore endless possibilities with our versatile floor vase set. Ideal for various settings, including dining areas, entryways, living rooms, and more
- •Fill-up: Whether you prefer dried, silk decorative flowers, or standalone accent pieces, our floor vase set is designed to accommodate your preferences. Let your imagination run wild as you adorn these vases with your favorite decor elements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.