Zoro Homepage

Tall Rectangular Wooden Modern Floor Vase, Black, PK 2

  • Mfr # QI004183.2

  • Zoro # G204102088


product price: $300.99
/pk 2, $150.50/ea
Free Shipping & Returns

Key Features

Length
8
Material
MDF Wood
Height
40
Color
Black
Depth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004183.2
Zoro #
G204102088
UPC #
651355035645
Country of Origin
Viet Nam

Dimensions

Length
8
Height
40
Depth
8
Width
8

Details

Material
MDF Wood
Color
Black
Weight
11

Description

Elevate the aesthetic appeal of your home to luxurious heights with our exquisite modern floor vase. Boasting a unique shape that exudes contemporary sophistication, this vase promises to be a captivating addition to any room it graces. Whether adorning your living room, hallway, office, or any neglected corner yearning for a touch of elegance, its presence will instantly elevate the ambiance with its modern allure. Crafted with meticulous attention to detail, this floor vase is not only a functional decor piece but also a work of art in its own right. Its sleek silhouette and expertly crafted wooden construction add a timeless appeal that seamlessly blends with various decor styles, making it a versatile choice for any home. While the vase is undeniably stunning on its own, its beauty truly shines when filled with your favorite decorative elements. Whether you choose to adorn it with dry branches, luxurious silk flowers, or delicate wispy grass, the possibilities for creating a striking display are endless. Transform your living space into a haven of style and sophistication by showcasing this floor vase in your living room, entryway, or dining room, and watch as it becomes the focal point that elevates your home decor to new heights.


  • •Sizes for Every Space: Available in two sizes to fit your needs: Large (40" Height x 8" Diameter) and Small (30" Height x 7" Diameter), offering versatility for various room sizes and decor arrangements.
  • •Modern Design Aesthetic: Infuses an elegant and artistically crafted touch into your living space, enhancing the overall ambiance with its contemporary allure and sophisticated charm.
  • •Durable Wooden Construction: Crafted from high-quality wooden material, ensuring long-lasting durability and resilience for enduring use and enjoyment.
  • •Versatile Decoration Options: Ideal for showcasing dried or silk decorative flowers, or serving as a striking standalone accent piece to complement your interior decor. Note: Not suitable for use with water.
  • •Perfect for Any Room: Versatile enough to adorn the hallway, entryway, bedroom, dining room, or living room, providing endless opportunities to elevate your home decor with its stylish presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.