Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROUP 20 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE YELLOW - CAT6 PATCH CABLE

  • Mfr # 10137

  • Zoro # G0376471


product price: $10.55
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10137
Zoro #
G0376471
UPC #
893339039595
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Solid / Stranded
Stranded
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Jacket Type
Plenum, UltraFlex
Plenum Rated
Yes
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
For Use With
Network Device
Contact Plating
Gold

Description

UNC GROUP 20 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE YELLOW - CAT6 PATCH CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.