Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROUP 6 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE BLACK - CAT6 PATCH CABLE CA

  • Mfr # 10055

  • Zoro # G0354141


product price: $5.49
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10055
Zoro #
G0354141
UPC #
893339060407
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Black
Conductor Material
Copper
Solid / Stranded
Stranded
Plenum Rated
Yes
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Jacket Type
Plenum, UltraFlex
For Use With
Network Device
Contact Plating
Gold

Description

UNC GROUP 6 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE BLACK - CAT6 PATCH CABLE CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.