Four Ply Floor Finish Looped-End Mop Heads Medium Size White, 12PK

  • Mfr # 542CT

  • Zoro # G015835175


product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542CT
Zoro #
G015835175
UPC #
70363726749
Country of Origin
China

Description

Now you can listen to your television at a volume that is comfortable for you without disturbing others in the room. The TV Listener infrared headphones are ideal if you have difficulty hearing or if you simply want to watch television at a different volume than others. You are able to adjust the volume on the headset to any level without affecting the volume of the television. Works with hearing aids. The TV Listener works just like your remote control. It sends an invisible infrared signal from your television or any other audio device to the deluxe stereo headset. The receiver in the headset captures the infrared light waves and converts them back into sound. You adjust the volume on the headset to suit your personal needs. Unlike radio frequency devices infrared is not subject to interference from cordless phones wireless networks microwaves etc. -Designed for finish applications and high-volume usage.-HyGrade four-ply blend with blue stripe absorbs moisture well and dries faster.-Looped ends reduce unraveling and linting.-Durable double-sewn tailband.-Heavy-duty polyester tape 1 1/4 headband.-Resistant to mildew and bacterial growth.-Use with clamp- or grip-style mop handles sold separately.-Mop Head Style: Looped End.-Mop Head Size: Medium.-Mop Head Color: Blue Striped.-Mop Head Material: Synthetic.-Pre-Consumer Recycled Content Percent Nom: 97 %.-Post-Consumer Recycled Content Percent Nom: 0 %.-Total Recycled Content Percent Nom: 97 %.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.