Unisan

Lambswool Extendable Duster, 35-48"


product price: $10.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Handle Material Plastic
  • Length 35"
  • Material Lambswool
  • Bristle Material Lambswool
  • Color Assorted
See all product information

Product Information

  • Brand Unisan
  • MFR # L3850
  • Zoro # G5886688
  • UPC #
    749507984115
  • Country of Origin Indonesia
  • Category Dusters

Dimensions

Length 35"
Handle Length 35"
Maximum Handle Length 48"

Details

Item Dusters
Handle Material Plastic
Material Lambswool
Bristle Material Lambswool
Color Assorted
Net Weight 0.3 lbs
Bristle Color Assorted

Description

Lambswool Extendable Duster,35-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.