27, 4-1/2 in Dia, 3/16 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # 20150

  • Zoro # G206917635


product price:  $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Wheel Type
27
Overall Thickness
3/16 in
Connector Size
5/8"-11
Maximum Operating Speed
13300 RPM
Grade
A24N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20150
Zoro #
G206917635
UPC #
699053201504
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
3/16 in
Connector Size
5/8"-11

Details

Wheel Type
27
Maximum Operating Speed
13300 RPM
Grade
A24N
Abrasive Material
Aluminum Oxide

Description

Grinding WheelT2745x316x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.