27, 5 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size

  • Mfr # 22622

  • Zoro # G706917241


product price:  $9.15
/ea
Sold in multiples of 25 for $228.75

Key Features

Wheel Type
27
Overall Thickness
1/8 in
Connector Size
7/8 in
Maximum Operating Speed
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22622
Zoro #
G706917241
UPC #
699053226224
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Wheel Type
27
Maximum Operating Speed
12200 RPM

Description

Pipeline WheelT275x18x78ZTechPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products