27, 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size

  • Mfr # 20295

  • Zoro # G906917218


product price: $9.59
/ea
Sold in multiples of 25 for $239.75

Key Features

Wheel Type
27
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Maximum Operating Speed
6600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20295
Zoro #
G906917218
UPC #
699053202952
Country of Origin
United States

Dimensions

Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Wheel Type
27
Maximum Operating Speed
6600 RPM
Grade
A24T
Abrasive Material
Aluminum Oxide

Description

Grinding WheelT279x14x78A24TPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products