Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Cut-Off & Grinding Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, 24 Grit
- Mfr # 22030
- Zoro # G115496054
product price:Â
$
3.85
/ea
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22030
- Zoro #
- G115496054
- UPC #
- 699053220307
- Country of Origin
- United States
- Item
- Cut-Off & Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- Extra Coarse
- Grit
- 24
- Series
- A24R Pipeline
- Maximum Operating Speed
- 13,300 RPM
- Abrasive Wheel Type
- Type 27
- Max. RPM
- 13,300 RPM
- Primary Material Applicationn
- Cast Iron, Steel
- Application
- Ferrous Metal, Pipeline
- Abrasive Grit
- 24
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Cast Iron, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.125 in
- Connector Size
- 7/8 in
- Arbor Hole Size
- 7/8 in
- Thickness
- 0.125 in
- Diameter
- 4 1/2 in
- Abrasive Wheel Diameter
- 4 1/2 in
- Arbor Size
- 7/8 in
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Steel, Compatible Tool Type Angle Grinder, Series A24R Pipeline, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.