Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
2A Premium Coated Flap Wheel, 1-1/2 in Dia, 1/2 in W Face, 1/4 in Dia Shank, 60 Grit, Medium Grade,
- Mfr # 70025
- Zoro # G209006985
product price:Â
$
8.59
/ea
Sold in multiples of 10 for
$85.90
Key Features
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70025
- Zoro #
- G209006985
- UPC #
- 699053700250
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Medium
- Grit
- 60
- Backing Material
- Cotton
- Backing Weight
- X-Weight
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 1-1/2 in
- Flap Width
- 1/2 in
Description
SAIT Coated Flap Wheel, Premium, Series: 2A, 1-1/2 in Wheel Diameter, 1/2 in Face Width, 1/4 in Shank Diameter, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, 20000 rpm Maximum, Cotton Backing, X-Weight Backing Weight, Spindle Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.