2A Premium Coated Flap Wheel, 1 in Dia, 3/4 in W Face, 60 Grit, Medium Grade, Aluminum Oxide Abrasiv
- Mfr # 71000
- Zoro # G909007022
product price:Â
$
9.75
/ea
Sold in multiples of 10 for
$97.50
Key Features
Abrasive Type
Coated
Backing Material
Cotton
Backing Weight
X-Weight
Shank Type
Threaded
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71000
- Zoro #
- G909007022
- UPC #
- 88341340245
- Country of Origin
- United States
- Abrasive Type
- Coated
- Backing Material
- Cotton
- Backing Weight
- X-Weight
- Shank Type
- Threaded
- Grit
- 60
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Diameter
- 1 in
- Flap Width
- 3/4 in
Description
SAIT Coated Flap Wheel, Premium, Series: 2A, 1 in Wheel Diameter, 3/4 in Face Width, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, 25000 rpm Maximum, 1/4-20 Center Hole Thread Size, Cotton Backing, X-Weight Backing Weight, Threaded Spindle Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.