3A Premium Coated Flap Wheel, 6 in Dia, 2 in W Face, 80 Grit, Medium Grade, Aluminum Oxide Abrasive
- Mfr # 72036
- Zoro # G109007297
product price:Â
$
63.49
/ea
Sold in multiples of 5 for
$317.45
Key Features
Overall Diameter
6 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72036
- Zoro #
- G109007297
- UPC #
- 699053720364
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Flap Width
- 2 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Medium
- Grit
- 80
- Backing Material
- Cotton
- Backing Weight
- X-Weight
- Maximum Operating Speed
- 6000 RPM
Description
SAIT Coated Flap Wheel, Premium, Series: 3A, 6 in Wheel Diameter, 2 in Face Width, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, 6000 rpm Maximum, 1 in Center Hole, Cotton Backing, X-Weight Backing Weight, Arbor Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.