Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6A A/O DISC ROLL 6 in 320X

  • Mfr # 36417

  • Zoro # G509613258


product price: $0.72
/ea
Sold in multiples of 400 for $288.00

Key Features

Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Abrasive Type
Open Coat
Grit
320
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36417
Zoro #
G509613258
UPC #
-
Country of Origin
Unknown

Details

Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Abrasive Type
Open Coat
Grit
320
Backing Weight
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.