Abrasive Cut-Off Wheel, 4-1/2 in Dia, 0.045 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 22230

  • Zoro # G809005364


product price:  $5.25
/ea
Sold in multiples of 50 for $262.50

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Ferrous Metal, Stainless Steel, Non-Ferrous Metal and Aluminum
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22230
Zoro #
G809005364
UPC #
699053222301
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Grit
36
Primary Material Application
Ferrous Metal, Stainless Steel, Non-Ferrous Metal and Aluminum
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM

Description

SAIT Ultimate Cut Cut-Off Wheel, Type 1 High Performance, 4-1/2 in dia, 0.045 in Thickness, 7/8 in, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 13300 RPM Maximum, Applicable Materials: Ferrous Metal, Stainless Steel, Non-Ferrous Metal and Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.