Abrasive Cut-Off Wheel, 4-1/2 in Dia, 0.045 in Thick, Aluminum Oxide, A60S Grit
Mfr # 23101
Zoro # G209005469
product price:Â $3.15
/ea
Sold in multiples of 50 for $157.50
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
A60S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23101
Zoro #
G209005469
UPC #
699053231013
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A60S
Primary Material Application
Ferrous and Non-Ferrous Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM
Description
SAIT Cut-Off Wheel, Type 1 Burr Free High Speed Thin Cut, 4-1/2 in dia, 0.045 in Thickness, 7/8 in, A60S Grit, Very Fine Grade, Aluminum Oxide Abrasive, 13300 RPM Maximum, Applicable Materials: Ferrous and Non-Ferrous Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.