Abrasive Cut-Off Wheel, 3 in Dia, 0.035 in Thick, Ceramic Alumina, 46 Grit
- Mfr # 23150
- Zoro # G009005454
product price:Â
$
4.29
/ea
Sold in multiples of 100 for
$429.00
Key Features
Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Grit
46
Primary Material Application
Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23150
- Zoro #
- G009005454
- UPC #
- 699053231501
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Grit
- 46
- Primary Material Application
- Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
- Abrasive Material
- Ceramic Alumina
- Maximum Operating Speed
- 25000 RPM
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 0.035 in
- Connector Size
- 3/8 in
Description
Saitech Ultimate Performance Cut-Off Wheel, Type 1 High Performance Thin Cut, 3 in dia, 0.035 in Thickness, 3/8 in, 46 Grit, Medium Grade, Ceramic Alumina Abrasive, 25000 RPM Maximum, Applicable Materials: Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.