
Abrasive Cut-Off Wheel, 4 in Dia, .045 in Thick, Aluminum Oxide, 60 Grit
Mfr # 23099
Zoro # G106380959
product price:Â $234.99
/pk 50, $4.70/ea
Free Shipping & Returns
Key Features
Overall Diameter
4 in
Overall Thickness
.045 in
Grit
60
Primary Material Application
ferrous and/or non-ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23099
Zoro #
G106380959
UPC #
699053230993
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
.045 in
Connector Size
5/8 in
Details
Item
Abrasive Cut-Off Wheel
Grit
60
Primary Material Application
ferrous and/or non-ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19,000 RPM
Description
United abrasives - sait 23099 cut off wheel type 1 a60s 4" x .045" x 5/8" 60 grit aluminum oxide type 1 thin high speed cut-off wheel. General purpose, extremely fast cutting with long life. Exceptional performance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.