Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, 6 in Dia, 0.045 in Thick, Aluminum Oxide, 60 Grit
- Mfr # 23606
- Zoro # G409005603
product price:Â
$
4.69
/ea
Sold in multiples of 50 for
$234.50
Key Features
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Ferrous Metals and Stainless Steel
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23606
- Zoro #
- G409005603
- UPC #
- 699053236063
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Grit
- 60
- Primary Material Application
- Ferrous Metals and Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 10,200 RPM
Description
SAIT Sait Cut-Off Wheel, Thin High Speed, 6 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, 10200 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Stainless Steel, Wheel Type Number: Type 1, For Use With: Circular Saw and Angle Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.