Steel Worker Type 1 Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, 36 Grit, Ceramic Abras
- Mfr # 24053
- Zoro # G109005422
product price:Â
$
20.15
/ea
Sold in multiples of 10 for
$201.50
Key Features
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Grit
36
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24053
- Zoro #
- G109005422
- UPC #
- 699053240534
- Country of Origin
- United States
- Grit
- 36
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 4400 RPM
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 3/32 in
- Connector Size
- 1 in
Description
Saitech Steel Worker Cut-Off Wheel, Type 1, 14 in Wheel Dia, 3/32 in Wheel Thickness, 1 in Center Hole, 36 Grit, Medium Grade, Ceramic Abrasive, 4400 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel, High Tensile Alloy and Ferrous Metal, Wheel Type Number: Type 1, For Use With: Low Horsepower Chop Saw Machines
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.