Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, 6 in Dia, 0.045 in Thick, Ceramic Alumina, 36 Grit
- Mfr # 23181
- Zoro # G909005431
product price:Â
$
5.15
/ea
Sold in multiples of 50 for
$257.50
Key Features
Overall Diameter
6 in
Overall Thickness
0.045 in
Grit
36
Abrasive Material
Ceramic Alumina
Maximum Operating Speed
10,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23181
- Zoro #
- G909005431
- UPC #
- 699053231815
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Grit
- 36
- Abrasive Material
- Ceramic Alumina
- Maximum Operating Speed
- 10,200 RPM
- Primary Material Application
- Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.045 in
- Connector Size
- 5/8 in
Description
Saitech Cut-Off Wheel, Type 1 Burr Free High Speed Thin Cut, 6 in dia, 0.045 in Thickness, 5/8 in, 36 Grit, Extra Coarse Grade, Ceramic Alumina Abrasive, 10200 RPM Maximum, Applicable Materials: Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.