Abrasive Cut-Off Wheel, 7 in Dia, .045 in Thick, Aluminum Oxide, 60 Grit

  • Mfr # 23107

  • Zoro # G406381007


product price:  $330.99
/pk 50, $6.62/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
.045 in
Connector Size
5/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23107
Zoro #
G406381007
UPC #
699053231075
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
.045 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
ferrous and/or non-ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8500 revolutions per minute

Description

United abrasives - sait 23107 cut off wheel type 1 a60s 7" x .045" x 5/8" 60 grit aluminum oxide type 1 thin high speed cut-off wheel. General purpose, extremely fast cutting with long life. Exceptional performance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.