Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, Aluminum Oxide
- Mfr # 23421
- Zoro # G109005552
product price:Â
$
9.15
/ea
Sold in multiples of 10 for
$91.50
Key Features
Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23421
- Zoro #
- G109005552
- UPC #
- 699053234212
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 6300 RPM
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Connector Size
- 20 mm
Description
UA Sait Pro Cut-Off Wheel, Type 1 Portable Reinforced, 12 in dia, 1/8 in Thickness, 20 mm, Aluminum Oxide Abrasive, Applicable Materials: Concrete, Stone, Brick, Soft Aggregate and Masonry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.