Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.125 in Thick, 20 mm Arbor Hole Size, Aluminum Oxide
- Mfr # 23457
- Zoro # G3174071
product price:Â
$
18.25
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
20 mm
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23457
- Zoro #
- G3174071
- UPC #
- 699053234571
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Series
- Brute
- Maximum Operating Speed
- 5,460 RPM
- Diamond Knockout
- No
- Application
- Decking, Ferrous Metal, Thin metal
- Bond Type
- Resin
- Connector Type
- Unthreaded Hole
- Reinforced Status
- Reinforced
- Compatible Tool Type
- High-Speed Electric Saw, High-Speed Gas Saw
- Primary Material Applicationn
- Steel
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 0.125 in
- Connector Size
- 20 mm
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Application Steel, Series Brute, Wheel Type Type 1, Maximum Operating Speed 5,460 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.