Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, Aluminum Oxide
- Mfr # 24135
- Zoro # G509005589
product price:Â
$
13.79
/ea
Sold in multiples of 10 for
$137.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Primary Material Application
Concrete, Stone, Brick, Soft Aggregate and Masonry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24135
- Zoro #
- G509005589
- UPC #
- 699053241357
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Primary Material Application
- Concrete, Stone, Brick, Soft Aggregate and Masonry
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 5400 RPM
Description
UA Sait Pro Cut-Off Wheel, Type 1 Portable Reinforced, 14 in dia, 1/8 in Thickness, 1 in, Aluminum Oxide Abrasive, 5400 RPM Maximum, Applicable Materials: Concrete, Stone, Brick, Soft Aggregate and Masonry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.