Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.035 in Thick, Aluminum Oxide
- Mfr # 23071
- Zoro # G109005286
product price:Â
$
3.75
/ea
Sold in multiples of 100 for
$375.00
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
1/4 in
Grit
A36T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23071
- Zoro #
- G109005286
- UPC #
- 699053230719
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 0.035 in
- Connector Size
- 1/4 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A36T
- Primary Material Application
- Ferrous Metal and Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 19000 RPM
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Fast High Speed Thin Cut, 4 in dia, 0.035 in Thickness, 1/4 in, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 19000 RPM Maximum, Applicable Materials: Ferrous Metal and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.