Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.035 in Thick, Aluminum Oxide, A60T Grit
- Mfr # 23064
- Zoro # G909005325
product price:Â
$
3.65
/ea
Sold in multiples of 100 for
$365.00
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
5/8 in
Grit
A60T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23064
- Zoro #
- G909005325
- UPC #
- 699053230641
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 0.035 in
- Connector Size
- 5/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A60T
- Primary Material Application
- Ferrous Metals and High Tensile Metals
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 19000 RPM
Description
SAIT Cut-Off Wheel, Thin High Speed, 4 in Wheel Dia, 0.035 in Wheel Thickness, 5/8 in Center Hole, A60T Grit, Medium Grade, Aluminum Oxide Abrasive, 19000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and High Tensile Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Die Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.