Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.035 in Thick, Aluminum Oxide, A36T Grit

  • Mfr # 23069

  • Zoro # G609005311


product price:  $3.49
/ea
Sold in multiples of 100 for $349.00

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Grit
A36T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23069
Zoro #
G609005311
UPC #
699053230696
Country of Origin
Italy

Dimensions

Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A36T
Primary Material Application
Ferrous Metal and Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 RPM

Description

SAIT Cut-Off Wheel, Type 1 Burr Free Fast High Speed Thin Cut, 4 in dia, 0.035 in Thickness, 3/8 in, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 19000 RPM Maximum, Applicable Materials: Ferrous Metal and Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.