Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 1/8 in Thick, Aluminum Oxide, A24R Grit
- Mfr # 23075
- Zoro # G509005572
product price:Â
$
5.19
/ea
Sold in multiples of 25 for
$129.75
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
3/8 in
Grit
A24R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23075
- Zoro #
- G509005572
- UPC #
- 699053230757
- Country of Origin
- Italy
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A24R
- Primary Material Application
- Ferrous and Non-Ferrous Metal
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 15278 RPM
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 1/8 in
- Connector Size
- 3/8 in
Description
SAIT Cut-Off Wheel, Type 1 Burr Free High Speed Thin Cut, 4 in dia, 1/8 in Thickness, 3/8 in, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, 19000 RPM Maximum, Applicable Materials: Ferrous and Non-Ferrous Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.