Shop WALTER
See all product information
Create Account
ABRASIVE CUTTING DISC, Type 1, 2 in Dia, 1/16 in Thick, 1/4 in Arbor Hole Size, ZIP(TM) Series
- Mfr # 11L212
- Zoro # G4377322
product price:Â
$
3.85
/ea
Sold in multiples of 25 for
$96.25
Key Features
Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Primary Material Application
Stainless steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11L212
- Zoro #
- G4377322
- UPC #
- 662980684153
- Country of Origin
- Italy
- Item
- ABRASIVE CUTTING DISC
- Wheel Type
- Type 1
- Primary Material Application
- Stainless steel, Steel
- Series
- ZIP(TM)
- Abrasive Wheel Type
- Type 1
Dimensions
- Overall Diameter
- 2 in
- Overall Thickness
- 1/16 in
- Connector Size
- 1/4 in
- Diameter
- 2"
- Thickness
- 1/16"
- Abrasive Wheel Diameter
- 2"
- Arbor Hole Size
- 1/4"
Description
ABRASIVE CUTTING DISC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.