Abrasive Cut-Off Wheel, Type 27-/ Type 42, 5 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # 20914

  • Zoro # G906917645


product price:  $4.59
/ea
Sold in multiples of 10 for $45.90

Key Features

Wheel Type
Type 27-/ Type 42
Overall Diameter
5 in
Overall Thickness
0.09 in
Connector Size
5/8"-11
Primary Material Application
Ferrous and/or non-ferrous metals (iron, steel, welds, etc.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20914
Zoro #
G906917645
UPC #
699053209142
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.09 in
Connector Size
5/8"-11

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27-/ Type 42
Primary Material Application
Ferrous and/or non-ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Aluminum Oxide
Series
A60S
Maximum Operating Speed
12,200 RPM

Description

Abrasive CutOff Wheel Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.