Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Grinding Wheel
- Mfr # 22471
- Zoro # G606917273
product price:Â
$
6.15
/ea
Sold in multiples of 50 for
$307.50
Key Features
Grit
60
Wheel Type
Type 27
Compatible Tool Type
Angle Grinder
Connector Size
7/8 in
Primary Material Application
Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22471
- Zoro #
- G606917273
- UPC #
- -
- Country of Origin
- United States
- Item
- Abrasive Grinding Wheel
- Grit
- 60
- Wheel Type
- Type 27
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Unthreaded Hole
- Series
- The Ultimate Ceramic
- Abrasive Material
- Ceramic
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Ceramic, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.