Abrasive Grinding Wheel
- Mfr # 22472
- Zoro # G206916638
product price:Â
$
7.75
/ea
Sold in multiples of 50 for
$387.50
Key Features
Overall Diameter
6 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Connector Type
Unthreaded Hole
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22472
- Zoro #
- G206916638
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Ceramic
- Connector Type
- Unthreaded Hole
- Grit
- 60
- Primary Material Application
- Stainless Steel, Steel
- Series
- The Ultimate Ceramic
- Item
- Abrasive Grinding Wheel
- Compatible Tool Type
- Angle Grinder
- Wheel Type
- Type 27
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
- Overall Thickness
- 0.045 in
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Ceramic, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.