Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Oxide Disc3A5x5811 50xPK150

  • Mfr # 50155

  • Zoro # G006907409


product price: $3.55
/ea
Sold in multiples of 150 for $532.50

Key Features

Disc Diameter
5 in
Mounting Hole Size
5/8"-11
Abrasive Grit
50
Max. RPM
12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50155
Zoro #
G006907409
UPC #
699053501550
Country of Origin
Italy

Dimensions

Disc Diameter
5 in
Mounting Hole Size
5/8"-11

Details

Abrasive Grit
50
Max. RPM
12200

Description

Alum Oxide Disc3A5x5811 50xPK150 Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.