Brute Portable Saw Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, Aluminum Oxide
- Mfr # 23457
- Zoro # G109005590
product price:Â
$
20.19
/ea
Sold in multiples of 10 for
$201.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Primary Material Application
Ferrous Metal
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23457
- Zoro #
- G109005590
- UPC #
- 699053234571
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8 in
Details
- Item
- Brute Portable Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Primary Material Application
- Ferrous Metal
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 5460 RPM
Description
SAIT Brute Cut-Off Wheel, Type 1 Burr Free Portable Saw, 14 in dia, 1/8 in Thickness, 20 mm, Aluminum Oxide Abrasive, 5460 RPM Maximum, Hard Bond, Applicable Materials: Decking, Ferrous Metal, Sheet Metal and Thin Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.