Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T27 A46N 7X 1/4X 5/8-11 Aluminum Oxide, PK10
- Mfr # 20088
- Zoro # G406380703
product price:Â
$
259.99
/pk of 10, $26.00/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
5/8/2011
Abrasive Material
Aluminum Oxide
Grade
A46N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20088
- Zoro #
- G406380703
- UPC #
- 699053200880
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7
- Overall Thickness
- 1/4 in
- Connector Size
- 5/8/2011
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- A46N
- Grit
- 46
Description
United abrasives - sait 20088 depressed center wheel t27 a46n 7"x 1/4"x 5/8-11" aluminum oxide features: special aluminum oxide formulation prevents "loading" on soft (non-ferrous) metals all sizes internally reinforced with the highest quality fiberglass for maximum safety and performance our unique super-lock hub combines both a mechanical locking system and chemical bond providing one of the safest, vibration-free designs in the industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.