Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CutNotching WheelT2745x09x78PK25

  • Mfr # 20923

  • Zoro # G506917427


product price: $4.45
/ea
Sold in multiples of 25 for $111.25

Key Features

Connector Size
7/8 inches
Overall Thickness
.090"
Maximum Operating Speed
13300 revolutions per minute
Wheel Type
Type 27/Type 42
Overall Diameter
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20923
Zoro #
G506917427
UPC #
699053209234
Country of Origin
United States

Dimensions

Connector Size
7/8 inches
Overall Thickness
.090"
Overall Diameter
4-1/2"

Details

Maximum Operating Speed
13300 revolutions per minute
Wheel Type
Type 27/Type 42
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Abrasive Material
ceramic aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products