
CutNotching WheelT2745x09x78PK25
Mfr # 20943
Zoro # G406917206
product price: $3.75
/eaSold in multiples of 25 for $93.75
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
0.09 in
Connector Size
7/8 in
Maximum Operating Speed
13300 RPM
Abrasive Material
zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20943
Zoro #
G406917206
UPC #
699053209432
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.09 in
Connector Size
7/8 in
Details
Maximum Operating Speed
13300 RPM
Abrasive Material
zirconium
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Description
CutNotching WheelT2745x09x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.