
CutNotching WheelT277x09x78PK25
Mfr # 20946
Zoro # G906917225
product price: $6.59
/eaSold in multiples of 25 for $164.75
Key Features
Wheel Type
Type 27/Type 42
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Overall Thickness
.090"
Connector Size
7/8"
Abrasive Material
zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20946
Zoro #
G906917225
UPC #
699053209463
Country of Origin
United States
Dimensions
Overall Thickness
.090"
Connector Size
7/8"
Overall Diameter
7"
Details
Wheel Type
Type 27/Type 42
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium
Description
CutNotching WheelT277x09x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.