Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Cut Off Wheel Type 1 Saitech 7 x .045 x 5/8 Ceramic Aluminum Oxide, PK50
- Mfr # 23184
- Zoro # G706380953
product price:Â
$
412.99
/pk of 50, $8.26/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
7"
Overall Thickness
.045 in
Primary Material Application
stainless steel, high tensile alloys, ferrous and/or non-ferrous metals
Abrasive Material
Ceramic Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23184
- Zoro #
- G706380953
- UPC #
- 699053231846
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7"
- Overall Thickness
- .045 in
Details
- Wheel Type
- Type 1
- Primary Material Application
- stainless steel, high tensile alloys, ferrous and/or non-ferrous metals
- Abrasive Material
- Ceramic Aluminum Oxide
- Maximum Operating Speed
- 8500 revolutions per minute
Description
United abrasives - sait 23184 cut off wheel type 1 saitech 7" x .045" x 5/8" ceramic aluminum oxide type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.