Zoro Homepage

Cutting WheelT14x035x58A60TPK100

  • Mfr # 23064

  • Zoro # G006917316


product price: $3.29
/ea
Sold in multiples of 100 for $329.00

Key Features

Maximum Operating Speed
19000 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals
Overall Diameter
4"
Overall Thickness
.035"
Connector Size
5/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23064
Zoro #
G006917316
UPC #
699053230641
Country of Origin
United States

Dimensions

Overall Diameter
4"
Overall Thickness
.035"
Connector Size
5/8 inches

Details

Maximum Operating Speed
19000 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals

Description

Abrasive CutOff Wheel Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.