Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT15x090x78 ZTechPK25

  • Mfr # 23825

  • Zoro # G806917578


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Overall Diameter
5 in
Overall Thickness
0.09 in
Connector Size
7/8 in
Maximum Operating Speed
12200 RPM
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23825
Zoro #
G806917578
UPC #
699053238258
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.09 in
Connector Size
7/8 in

Details

Maximum Operating Speed
12200 RPM
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium

Description

Cutting WheelT15x090x78 ZTechPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.