Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT16x035x78A60TPK50

  • Mfr # 23211

  • Zoro # G406916629


product price: $10.35
/ea
Sold in multiples of 50 for $517.50

Key Features

Connector Size
7/8 inches
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals
Maximum Operating Speed
10186 revolutions per minute
Overall Diameter
6"
Overall Thickness
.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23211
Zoro #
G406916629
UPC #
699053232119
Country of Origin
United States

Dimensions

Connector Size
7/8 inches
Overall Diameter
6"
Overall Thickness
.035"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals
Maximum Operating Speed
10186 revolutions per minute

Description

Abrasive CutOff Wheel Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products