Cutting WheelT16x090x78 ZTechPK25

  • Mfr # 23826

  • Zoro # G306917375


product price: $5.15
/ea
Sold in multiples of 25 for $128.75

Key Features

Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Maximum Operating Speed
10200 revolutions per minute
Overall Diameter
6"
Abrasive Material
zirconium grain
Overall Thickness
.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23826
Zoro #
G306917375
UPC #
699053238265
Country of Origin
United States

Dimensions

Overall Diameter
6"
Overall Thickness
.090"
Connector Size
7/8 inches

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Maximum Operating Speed
10200 revolutions per minute
Abrasive Material
zirconium grain
Wheel Type
Type 1/Type 41

Description

Abrasive CutOff Wheel Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products