Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting WheelT273x18x38PK25

  • Mfr # 22000

  • Zoro # G006917194


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Abrasive Material
Aluminum oxide
Connector Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000
Zoro #
G006917194
UPC #
699053220000
Country of Origin
United States

Dimensions

Connector Size
3/8 in

Details

Abrasive Material
Aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.